Shop All Trash Cans
Rubbermaid Commercial
3 gal Rectangular Wastebasket, Gray, 8 1/4 in Dia, Open Top, LLDPE
Mfr # FG295500GRAY
Zoro # G3359553
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 gal
- Container Shape Rectangular
- Material LLDPE
- Height 12 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG295500GRAY
- Zoro # G3359553
- UPC # 086876018523
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12 in |
Width | 8 1/4 in |
Container Depth | 6 51/64 in |
Trash Can Dia./Width | 8-1/4" |
Length | 11-3/8 in |
Depth | 6-51/64 in |
Width/Diameter | 8 1/4 in |
Description
Wastebasket, Rectangular, Open, 3 gal, Gray, Height 12 in, Width/Diameter 8 1/4 in, Depth 11 1/4 in, Plastic, Plastic, Smooth, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 37-3/4"H x 19-1/2"W, Wiper Dispenser, Blue (54565)
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYL7 (1TYL7)
- CLOROX 80CT 13GAL Kitch Bag (60034)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Beige, 8 1/4 in Dia, Open Top, LLDPE (FG295500BEIG)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Silver, 13 11/16 in Dia, Metal (2147582)
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, Open Top, Plastic (FG294700GRAY)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebasket, Black, Plastic (RCP295500BK)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- BOTRON CO 422 gal Trash Can, Black, Conductive Polypropylene (B17156)
- Rubbermaid Commercial Trash Cans