Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
3 gal. Rectangular Sanitary Napkin Receptacle, Gray, Step-On, Plastic (Discontinued)
Mfr # FG750244
Zoro # G4253812
This Product is Discontinued
Key Features
- Trash Container Capacity 3 gal.
- Container Shape Rectangular
- Color Gray
- Material Plastic
- Height 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG750244
- Zoro # G4253812
- UPC # 086876283532
- Country of Origin Malaysia
- Category Trash Cans
Dimensions
Height | 16-1/2" |
Width | 6 1/10 in |
Trash Can Dia./Width | 6" |
Length | 19-1/3" |
Container Depth | 16-1/2" |
Depth | 16-1/2" |
Description
Sanitary Napkin Receptacle, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Height 16 1/2 in, Width 6 1/8 in, Material Plastic, Shape Rectangular, Color Gray, Features Deep Chute Prevents Waste Adhesion And Promotes Better Hygiene. Dry System Bins Are Lined So The Interior Is Never Soiled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.