Shop All Buckets & Mop Pails
Rubbermaid Commercial
3 gal Blue/Black, Plastic
Mfr # FGQ93000BLUE
Zoro # G5170530
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Material Plastic
- Capacity 3 gal
- Caster Type Four 3" TPR Swivel Casters
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ93000BLUE
- Zoro # G5170530
- UPC # 86876176858
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Depth | 14 7/10" |
Height | 16 1/5" |
Width | 26 1/5" |
Details
Color | Blue/Black |
Material | Plastic |
Capacity | 3 gal |
Caster Type | Four 3" TPR Swivel Casters |
Weight | 10 lbs |
Standards | LEED Applicable |
Description
Rubbermaid® Commercial Microfiber Finish Bucket, 27 gal, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad 5400N, 14", Green, PK5 (5400N 14 IN)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Diameter: 53 mm (F11816-0004)
- SPILL HERO Sorbents, 4 gal, Acids, White (XT16N)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 90 Wipes, 10 3/4 in x 10 in, 9 PK (03046)
- RUBBERMAID COMMERCIAL Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray (296300GY)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL 17 qt Gray, Plastic (FG261700GRAY)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- BEHRENS Pail Hot-Dipped4.25Gal (C17)
- Rubbermaid Commercial Buckets & Mop Pails