Shop All Hand Soap Dispenser Refills
Rubbermaid Commercial
27.1 fl oz (800 mL) Enriched Lotion Hand Soap Refill 4 PK
Mfr # RCPFG4013111
Zoro # G102502638
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Light Passion Flower
- Size 27.1 fl oz (800 mL)
- For Use On Hand
- Features Dye-free; Antimicrobial; Hypoallergenic; Moisturizing
- Primary Chemical Glycerin; Silk Proteins; Aloe Vera; Vitamin E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPFG4013111
- Zoro # G102502638
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 27.1 fl oz (800 mL) |
Details
Fragrance | Light Passion Flower |
Item | Enriched Lotion Hand Soap Refill |
For Use On | Hand |
Features | Dye-free; Antimicrobial; Hypoallergenic; Moisturizing |
Primary Chemical | Glycerin; Silk Proteins; Aloe Vera; Vitamin E |
Color | Clear |
For Use With | Rubbermaid One Shot Foam Soap Dispenser |
Description
Enriched Lotion Hand Soap Refill with moisturizers is designed for use with Rubbermaid's One Shot System that sets the standard for quality and reliability in counter-mounted soap dispensing. Luxurious soap formula encourages healthy handwashing with a light passion flower fragrance and rich teal pearlized appearance. Hypoallergenic for sensitive skin, this lotion hand soap is enriched with glycerin, silk proteins, aloe vera and Vitamin E. Patented Smart Sensor technology on the dispenser (sold separately) detects hands and automatically delivers the perfect amount of soap. Refill delivers a high yield of handwashes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- EMPRESS Jumbo Tissue 3.3 in. X 1000' 9 in. 2ply White 12 Rolls, 1000PK (JT 121000)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107534)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block and Screen, Green Apple, PK12 (FRS 12-SANI)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG402364)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (2018582)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (FG402363)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge (FG750386)
- RUBBERMAID COMMERCIAL 1,100 mL Foam Personal Soaps Refill, 4 PK (2018595)
- DIVERSEY 1,000 mL Personal Soaps 12 PK (5487)
- Rubbermaid Commercial Hand Soap Dispenser Refills