Shop All Trash Cans
Rubbermaid Commercial
25 gal Trash Can, Black, Plastic
Mfr # RUB145CBL
Zoro # G7946917
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 25 gal
- Color Black
- Material Plastic
- Height 42 in
- Width 18" in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB145CBL
- Zoro # G7946917
- UPC # 848109061573
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 42 in |
Width | 18" in |
Length | 42" |
Details
Trash Container Capacity | 25 gal |
Color | Black |
Material | Plastic |
Item | Trash Can |
Top Type | Dome |
Description
Domed Trash Can,25 gal.,42x18 In.,Blac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Double Tissue, Holder (79955)
- TOLCO 9-1/4"Gray, Plastic Trigger Sprayer (110550)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 12 in x 12 in (DR570.1212.10)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Green (MP245525)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Beige, 22 1/4 in Dia, Step-On, Plastic (1883552)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Gray Matte, Open Top, Plastic (FG264360GRAY)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Blue, 20 1/2 in Dia, Lift Up, HDPE (1971943)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, 24 3/4 in Dia, Swing, Plastic (FG917188BLA)
- WITT INDUSTRIES Witt Industries 70HTSS 22 Gallon Indoor Rectangular Trash Can With Drop Top (70HTSS)
- Rubbermaid Commercial Trash Cans