Shop All Trash Bags
Rubbermaid Commercial
24.50 gal Trash Bags, Gray
Mfr # RCP3566GRA
Zoro # G101847013
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24.50 gal
- Material Plastic
- Color Gray
- Length 28.50"
- Width 16.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP3566GRA
- Zoro # G101847013
- UPC # 86876023657
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 28.50" |
Width | 16.25" |
Height | 16.25" |
Details
Capacity | 24.50 gal |
Material | Plastic |
Color | Gray |
Item | Trash Bags |
Application | Waste Disposal |
Features | Rigid; Leak Resistant; Lightweight; Easy to Clean |
Description
Rigid liner fits snugly into Rubbermaid Commercial 35-gallon Ranger Containers (8430) to prevent leaks and messes from occurring on the floor. It is also compatible with other manufacturers' containers. One-piece plastic construction prolongs product life. It is lightweight and easy to clean. Liner holds 24.5 gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Cleanr Goo Gone 32Oz (2112)
- CLOROX Fuzion Cleaner Disinfectant, 32 fl oz (1 quart) Bottle, Translucent, 9 PK (CLO31478CT)
- SOFTSOAP 1 gal Personal Soaps 4 PK (01900)
- BOARDWALK 5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200M14DZ (BWKSP200M14DZ)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- RUBBERMAID COMMERCIAL 42 gal Rigid Liners, 20 1/4 in x 29 in, Gray (FG256K00GRAY)
- RUBBERMAID COMMERCIAL 35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray (FG356700GRAY)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- RUBBERMAID COMMERCIAL 55 gal Trash Bags, Gray (RCP501188GY)
- BERRY PLASTICS Berry Plastics 850078 100 Count; 40 To 45 Gallon; Gray Linear Low Density Can Liner (211055)
- Rubbermaid Commercial Trash Bags