Shop All Trash Can Lids
Rubbermaid Commercial
24.5 W/Dia, Black, Plastic
Mfr # FG264560BLA
Zoro # G608595912
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Black
- Width/Diameter 24.5
- Material Plastic
- Depth 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264560BLA
- Zoro # G608595912
- UPC # 86876183597
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 24.5 |
Depth | 24-1/2 in |
Details
Lid Shape | Round |
Color | Black |
Material | Plastic |
Description
Fits 44 gallon Rubbermaid Brute containers tightly to stay put and keep in odors. Polyethylene resin construction ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Self-draining lid reduces pooling when containers are stored outside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Iron, White, 8 ft. Retractable Cord (WCI306R)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NILFISK Attix 50 HEPA Vaccum, 12 gal., Wet/Dry, 1-1/2" Hose Dia., 135 cfm (107420007)
- CAMCO RV BROOM AND DUSTPAN, BILINGUAL (43623)
- RUBBERMAID COMMERCIAL 32 Gal Bottle and Can Recycling Top, Blue, Plastic (1788376)
- RUBBERMAID COMMERCIAL Flat Lid For 10 Gallon Round Trash Container - Gray (FG260900GRAY)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings (1834840)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Red, Resin, 0 Openings (FG261960RED)
- RUBBERMAID COMMERCIAL Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG352700GRAY)
- REV-A-SHELF Accessory, 14 in W/Dia, Green, Plastic (RV-35-LID-G-1)
- Rubbermaid Commercial Trash Can Lids