Shop All Handles, Frames and Braces
Rubbermaid Commercial
24" Snap-on Dust Mop Frame
Mfr # FGM253000000
Zoro # G1727183
product price: $91.39
/pk 12, $7.62/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Snap-on
- Frame Material Metal
- Material Metal
- Length 24"
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGM253000000
- Zoro # G1727183
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 24" |
Depth | 5 in |
Width | 24 in |
Overall Width | 24 in |
Overall Depth | 5 in |
Details
Connection Type | Snap-on |
Frame Material | Metal |
Item | Dust Mop Frame |
Material | Metal |
Product Type | Dust Mop Frame |
Compatible Manufacturer Part Number | FGM146000000 |
Resistance Properties | Corrosion Resistant |
Handle Connection Type | Snap On |
Handle Connection Type | Snap On |
Handle Connection Types | Snap On |
Description
Dust Mop Frame, Handle Connection Type Snap On, Overall Width 24 in, Overall Depth 5 in, Material Metal, Compatible Grainger Part Number 5N414, Color Coding System No, Compatible Manufacturer Part Number FGM146000000, Connection Thread Type Not Applicable, Product Type Dust Mop Frame, Resistance Properties Corrosion Resistant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY High Efficiency Laundry Detergent, 210 oz Jug, Liquid, Unscented, Clear (5GUU2)
- WCR Ultimate Squeegee Combo 12 Inch (25460, 1131)
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105AL84)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL Rubbermaid® Replacement Handle 6361 For Push Brooms - Wood Threaded Handle (FG636100LAC)
- RUBBERMAID COMMERCIAL 60" Broom Handle, 1 in Dia, Black, Wood (FG635700BLA)
- RUBBERMAID COMMERCIAL Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only (FGM257000000)
- RUBBERMAID COMMERCIAL Hygen Quick Connect Mop Handle, Yellow (RCPQ75000YEL)
- TOUGH GUY 6 in Pad Holder, Blue, Plastic (2NTJ9)
- Rubbermaid Commercial Handles, Frames and Braces