Shop All Mops
Rubbermaid Commercial
24 in L Flat Dust Mop, Slide On Connection, Looped-End, Blue, Synthetic
Mfr # FGJ35300BL00
Zoro # G3264913
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Connection Type Slide On
- Mop Head Material Synthetic
- Handle Material No Handle
- Mop End Type Looped, Twisted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGJ35300BL00
- Zoro # G3264913
- UPC # 086876182330
- Country of Origin United States
- Category Mops
Dimensions
Depth | 5 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Depth | 5 in |
Description
Dust Mop, Material Synthetic, Mop Connection Type Slide On, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Blue, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 124U09, Compatible Manufacturer Part Number FGM253000000, Color Coding System No, Features Polyester Backing, Connection Thread Type Not Applicable, Antimicrobial Yes, Mop Style Flat, Product Type Dust Mop Head, Series Twisted-Loop, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD ENGLISH No Scent Scratch Cover Polish Dark Wood 8 oz Liquid (6233875144)
- 3M Bathroom Cleaner, 2L Bottle (19L)
- OTHER PRODUCT BRANDS Clear Empty Bottle 32 oz. (1148-QT)
- TOUGH GUY Dust Mop Treatment, 20 oz., 20 oz. (2DCC4)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15306WH00)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ43800GR00)
- RUBBERMAID COMMERCIAL 52 in L Pulse Mop, Yellow, Microfiber (1835528)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ40820GR00 (FGQ40820GR00)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYN9)
- Rubbermaid Commercial Mops