Shop All Mops
Rubbermaid Commercial
24 in L Dust Mop, Looped-End, Yellow, Cotton/Synthetic
Mfr # FGJ15300YL00
Zoro # G4615086
product price: $24.35
/ea
Sold in multiples of 12 for $292.20
$292.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Mop Head Material Cotton; Synthetic
- Handle Material No Handle
- Mop End Type Looped
- Mop Type Dust Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGJ15300YL00
- Zoro # G4615086
- Country of Origin United States
- Category Mops
Dimensions
Length | 24" |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Depth | 5 in |
Details
Mop Head Color | Yellow |
Mop Head Material | Cotton; Synthetic |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Type | Dust Mop |
Item | Dust Mop |
End Type | Loop |
Series | Trapper |
Launderable | Yes |
Color | Yellow |
Material | Cotton/Synthetic |
Connection Type | Slip-On |
Ply Count | 4 |
Product Type | Dust Mop Head |
Launderability | Launderable |
Description
Trapper Dust Mop, Material Cotton/Synthetic, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Yellow, Mop End Type Loop, Ply Count 4, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- MI-T-M Combination Floor Tool (33-0411)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Black (FGQ55900BK00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGF11800WH00 (FGF11800WH00)
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (FGT81306GR00)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop Pad, Blue, Microfiber, PK12 (FGQ41000BL00)
- RUBBERMAID COMMERCIAL 24 in W x 5 in D Wet Mop, Blue, Microfiber (FGQ41100BL00)
- LIBMAN 6.5 in. W X 18 in. L Looped Polyester Blend Finishing Mop Refill 6 pk, 6PK (969)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers