Shop All Mops
Rubbermaid Commercial
24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ42400GR00
Mfr # FGQ42400GR00
Zoro # G3166423
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Mop End Type Pad
- Mop Type Dust Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ42400GR00
- Zoro # G3166423
- UPC # 086876170139
- Country of Origin Viet Nam
- Category Mops
Dimensions
Depth | 5 in |
Length | 24 in |
Overall Length | 24 in |
Overall Depth | 5 in |
Overall Width | 24 in |
Description
Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Green, Mop End Type Loop, Compatible Grainger Part Number 5MU89, Compatible Manufacturer Part Number FGQ24000BK00, FGQ57000YL00, Color Coding System Yes, Features Double Finished Edge, Zig-Zag Design, Connection Thread Type Not Applicable, Antimicrobial No, Chlorine Bleach Safe Yes, Includes Scrubber Yes, Product Type Dust Mop Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 12/Cs (75040)
- ORECK HOLDER, PAD, DRIVE, 12"" (ORK5317851032)
- ZEP Shur-Fill System, Comp Air Sprayer (L90801)
- BUFFALO White T-Shirt W/ Trim No. 50 Bag (10265PB)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ44900GR00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15206BL00 (FGC15206BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green/White, Cotton/Synthetic, PK6 (FGD25206WH00)
- RUBBERMAID COMMERCIAL 18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber (FGQ41200GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (1924817)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers