Shop All Mops
Rubbermaid Commercial
24 in L Blended Mop Head, Looped-End, Blue, Cotton/Synthetic
Mfr # FGJ25300BL00
Zoro # G4615129
Sold in multiples of 12 for $238.68
$238.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
- Mop End Type Looped
- End Type Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGJ25300BL00
- Zoro # G4615129
- UPC # 086876182194
- Country of Origin United States
- Category Mops
Dimensions
Length | 24" |
Width | 5" |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Depth | 5 in |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Handle Material | No Handle |
Mop End Type | Looped |
Item | Blended Mop Head |
End Type | Loop |
Material | Cotton/Synthetic |
Series | Twisted-Loop |
Color | Blue |
Connection Type | Slip-On |
Launderable | Yes |
Features | Polyester Backing |
Product Type | Dust Mop Head |
Mop Material | Cotton/Synthetic Blend |
Launderability | Launderable |
Description
Blended Mop Head, Material Cotton/Synthetic, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Blue, Mop End Type Loop, Features Polyester Backing, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 gal Round Trash Can, Purple (84103289)
- OIL-DRI Sorbents, 36 gal, 8 in x 10 ft, Oil, White, Polypropylene (L90855)
- MIDWEST RAKE Squeegee Blade, 16" L, 3/16" Notch, Rubber (79745)
- ZOGICS Glass Cleaner, Blue, Scent Free, 6 PK (CLNGLC32CN-6)
- RUBBERMAID COMMERCIAL Flat Dust Mop Frames, Black/Silver, Microfiber (1863893)
- RUBBERMAID COMMERCIAL 1 in Looped-End Mop, White, Cotton/Rayon/Synthetic, PK6 (FGD51306WH00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, PK12 (FGJ15100YL00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, Green, Cotton/Synthetic, FGD21206GR00 (FGD21206GR00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Clamp On Connection, Cut-End, Green, Synthetic, PK6 (FGF13700GR00)
- QUICKIE Sponge Wet Mop, Screw On Connection, Yellow, 58MB4 (58MB4)
- Rubbermaid Commercial Mops