Shop All Trash Cans
Rubbermaid Commercial
24 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene
Mfr # 1883552
Zoro # G4074644
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Container Shape Rectangular Prism
- Material Polyethylene
- Height 32.5 in
- Width 22.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883552
- Zoro # G4074644
- UPC # 86876223965
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32.5 in |
Width | 22.5" |
Depth | 13.88 in |
Details
Trash Container Capacity | 24 gal |
Container Shape | Rectangular Prism |
Color | Beige |
Material | Polyethylene |
Item | Trash Can |
Standards | FM Approved |
Top Type | Foot-Lever Clamshell |
Features | Front Step Style—Foot pedal located on the wide side of the container. |
Opening Closure Type | Top Door |
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 24 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Contact Cleaner, White, 5 Gal. (03105)
- HTI Long Vacuum Nozzle - 1.5" Diameter (LVT-15)
- OCEDAR BRANDS Rinse Clean Mop Kit (168534)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883606)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883615)
- RUBBERMAID COMMERCIAL 18 gal Step On Container, Red, Plastic (RCP614500RED)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, 18 in Dia, Swing, Plastic (FG817088BEIG)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263200GRAY,FG263100GRAY)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09B)
- Rubbermaid Commercial Trash Cans