Shop All Trash Cans
Rubbermaid Commercial
23 gal Trash Can, Black, Plastic
Mfr # RUB423CBL
Zoro # G8484526
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Material Plastic
- Height 30 in
- Width 11"
- Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB423CBL
- Zoro # G8484526
- UPC # 848109062839
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 11" |
Length | 22" |
Details
Trash Container Capacity | 23 gal |
Color | Black |
Material | Plastic |
Item | Trash Can |
Description
Trash Can,23 gal.,22x11x30 In.,Blac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Dirty Birdy Wipes, 72 per tub, 10"X12" (03055)
- ARM & HAMMER Eureka Vacuum Filter (66643AQ)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5165-04)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- RUBBERMAID COMMERCIAL 16 gal Square Trash Can, Silver Metallic, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLSM)
- RUBBERMAID COMMERCIAL Receptacle Slim Jim Vent Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397501BLA)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 20-1/4" Dia, Swing, Stainless Steel (7YA67)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 14 1/2 in Dia, Step-On, Plastic (1883551)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, Side Door, Polyethylene (FG817088BEIG)
- Rubbermaid Commercial Trash Cans