Shop All Trash Cans
Rubbermaid Commercial
23 gal Trash Can, Beige, Plastic
Mfr # RUB423CBE
Zoro # G8484499
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Material Plastic
- Height 30 in
- Width 11"
- Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB423CBE
- Zoro # G8484499
- UPC # 848109062846
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 11" |
Length | 22" |
Details
Trash Container Capacity | 23 gal |
Color | Beige |
Material | Plastic |
Item | Trash Can |
Description
Trash Can,23 gal.,22x11x30 In.,Beig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 56, 1/4 Fold, Spr Hvy Absorb, Double Recreped DRC, 12 in x 12 1/2 in, White, 18 Pack (05701)
- UNGER WINDOW SQUEEGEE SS 12"" (961010)
- NILFISK Sleeve Filter, Dry, Micro Filter (11730410)
- 3M Disinfectant Cleaner RCT, 0.5 gal. Jug (40A)
- RUBBERMAID COMMERCIAL 21 gal Semicircular Half Round Wastebaskets, Gray (RCP352000GY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- RUBBERMAID COMMERCIAL 12 gal Square Trash Can, Beige, Top Door, Plastic (FG614400BEIG)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Gray, Plastic (RCP295700GY)
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, Open Top, Steel Mesh (FGWMB20SLV)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Beige, 15 3/4 in Dia, Step-On, Plastic (1883553)
- Rubbermaid Commercial Trash Cans