Shop All Trash Cans
Rubbermaid Commercial
23 gal Step On Container, Red, Plastic; Polyethylene
Mfr # RCP614600RED
Zoro # G201839734
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Color Red
- Material Plastic; Polyethylene
- Height 32.5"
- Width 19.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP614600RED
- Zoro # G201839734
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32.5" |
Width | 19.8" |
Depth | 16.1" |
Details
Trash Container Capacity | 23 gal |
Color | Red |
Material | Plastic; Polyethylene |
Item | Step On Container |
Top Type | Overlapping |
Features | Puncture Resistant; Heavy Duty; Pedal Control |
Description
Step-on Container features a tight-fitting, overlapping lid to contain odors and is approved for fire safety. Slow-close, integrated lid damper helps keep odors and bacteria from escaping. All-plastic construction is tough and puncture-resistant. Heavy-duty pedal controls entry and delivers hands-free sanitary use. Factory Mutual (FM) approved step-on container assists in complying with OSHA regulation; 29 CFR 1910.1030 Occupational Exposure to Bloodborne Pathogens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- TOUGH GUY 60" Slide On Dust Mop Frame (1TZG6)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Black, 25 1/4 in Dia, Swing, HDPE (FG396400BLA)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 21 1/2 in Dia, Swing, Plastic (FG843088BLA)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295600BEIG)
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Silver Metallic, 18 1/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC18EPLSM)
- RUBBERMAID COMMERCIAL 25 gal Round Marshal 25 gallon Container, Black, Polyethylene; Plastic (RCP817088BK)
- RUBBERMAID COMMERCIAL 55GAL GRY Trash Can (FG265500GRAY)
- Rubbermaid Commercial Trash Cans