Shop All Recycling Bins
Rubbermaid Commercial
23 gal Square Untouchable Square Container, Blue, Resin
Mfr # RCP356973BECT
Zoro # G901847022
product price: $419.99
/pk 4, $105.00/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Container Shape Square
- Height 32.9"
- Material Resin
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP356973BECT
- Zoro # G901847022
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 32.9" |
Depth | 15.5" |
Width/Diameter | 16.5" |
Details
Total Capacity | 23 gal |
Item | Untouchable Square Container |
Container Shape | Square |
Material | Resin |
Color | Blue |
Description
Square recycling container holds 23 gallons of recyclable material for a convenient central collection site for multiple workstations or areas. Universal recycle symbol of chasing arrows is displayed on the front of the recycling container. Lid is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- BUFF AND SHINE Buff and Shine BFS-301G A 3 In. Heavy Compounding Pad; Cloth Tie Back.2 Pads; Package (BFS-301G)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078992)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Container, Green, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- Rubbermaid Commercial Recycling Bins