Shop All Recycling Bins
Rubbermaid Commercial
23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings
Mfr # FG356973BLUE
Zoro # G4003535
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Width 15-1/2"
- Container Shape Square
- Total Capacity 23 gal
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG356973BLUE
- Zoro # G4003535
- UPC # 086876194227
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15-1/2" |
Height | 30-3/4 in |
Depth | 16-1/2 in |
Width/Diameter | 15-1/2" |
Length | 16-1/2" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 23 gal, Top Type Open, Number of Openings 1, Total Capacity 23 gal, Color Blue, Container Shape Square, Height 33 in, Width/Diameter 15 1/2 in, Depth 16 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Mobility Stationary, Series Untouchable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP Alcohol Cleaning Cards 2-1/8 x 3-3/8", 50PK (CR80)
- NOBLES/TENNANT SQUEEGEE - REAR .375in APEX, FITS TN (71256)
- SPRAYWAY Cleaner, 20 oz. Can, Citrus (SW985)
- DAYTON Circuit Breaker (31UK38)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Nickel/Satin Brass (FG264307BLUE)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- Rubbermaid Commercial Recycling Bins