Shop All Recycling Bins
Rubbermaid Commercial
23 gal Slim Jim 23-Gallon Vented Recycling Containers, Green, Plastic
Mfr # RCP354007GNCT
Zoro # G901846520
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Color Green
- Features Weather Resistant; Durable; Long Lasting; Handle; Lightweight; Sturdy
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP354007GNCT
- Zoro # G901846520
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 23 gal |
Color | Green |
Features | Weather Resistant; Durable; Long Lasting; Handle; Lightweight; Sturdy |
Material | Plastic |
Item | Slim Jim 23-Gallon Vented Recycling Containers |
Description
Slim Jim recycling container with venting channels is imprinted with a recycling logo and holds 23 gallons. Integrated, patent-pending venting channels take the strain out of liner removal. Station container serves as a convenient central collection site for multiple workstations. Space-saving profile fits virtually anywhere. Large capacity is ideal for heavy-traffic areas. Recycling container is recommended for indoor and outdoor use. Four patent-pending can liner cinches improve productivity. Sturdy construction is designed to withstand extreme weather and handling. Molded-in handles and base grips make lifting and emptying easier. Durable, lightweight plastic construction provides long life without the weight, sharp edges and rusting common with some metal containers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL SOFT Bathroom Tissue, White, 20 PK (GPC16620)
- ECO GREEN 600 Sheets, White, 48 PK (EBW680)
- BSC PREFERRED 8'' x 350' White Hard Wound Roll Towels, 12PK (S-7723)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB2633)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG395873BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- Rubbermaid Commercial Recycling Bins