Shop All Trash Cans
Rubbermaid Commercial
23 gal Round Trash Can, Silver, 17 11/16 in Dia, Metal
Mfr # 2147584
Zoro # G601918978
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Round
- Color Silver
- Material Metal
- Height 29 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2147584
- Zoro # G601918978
- UPC # 00086876255072
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 29 3/5 in |
Width | 17 7/10 in |
Width/Diameter | 17 11/16 in |
Diameter | 17 7/10 in |
Depth | 17 7/10 in |
Description
Trash Can, Round, Dome, 23 gal, Silver, Height 29 3/5 in, Width/Diameter 17 7/10 in, Depth 17 7/10 in, Metal, Stainless Steel, Stainless Steel, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Paper, 148 Wipes, 12 1/2 in x 8 in, 20 PK (29221)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- BORAX Laundry Booster, Powder, Natural, 6 PK (DIA00201CT)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- RUBBERMAID COMMERCIAL 28 gal Round Trash Can, Black, Open Top, Steel (FGS3ETBKPL)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, White, 16 1/2 in Dia, Step-On, Plastic (1883555)
- RUBBERMAID COMMERCIAL 159 gal Rectangular Trash Can, Gray, Open Top, Plastic (1971258)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- RUBBERMAID COMMERCIAL 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Thermoset Polyester (FG254100BLA)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Black, 15 5/8 in Dia, Open Top, Plastic (1926827)
- Rubbermaid Commercial Trash Cans