Shop All Recycling Bins
Rubbermaid Commercial
23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic
Mfr # FG354007GRN
Zoro # G4076029
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Material Plastic
- Color Gloss Brass/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG354007GRN
- Zoro # G4076029
- UPC # 86876186390
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 23 gal |
Item | Recycling Bin |
Material | Plastic |
Color | Gloss Brass/Satin Brass |
Description
Rubbermaid® Commercial Slim Jim Recycling Container with Venting Channels, Plastic, 23 gal, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- ORECK Vacuum Filter, 3" L, 3/4" H (430000913)
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Gain, 6 PK (PGC79127CT)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL Square Square Recycling Container, 23 gal., 15-, Blue, Plastic (RUB152CBLU)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Compost Collection Station, 33 gal, Resin, Gray (2171555)
- SAFCO Half-Round Recycling Bin, Plastic (9651)
- Rubbermaid Commercial Recycling Bins