Shop All Recycling Bins
This Product is Discontinued
Rubbermaid Commercial
23 gal Recycling Bin, Blue, Plastic (Discontinued)
Mfr # RUB138CBLU
Zoro # G6625440
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 23 gal
- Material Plastic
- Shape Rectangular
- Total Capacity 23 gal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB138CBLU
- Zoro # G6625440
- UPC # 86876047561
- Country of Origin United States
- Category Recycling Bins
Details
Trash Container Capacity | 23 gal |
Material | Plastic |
Shape | Rectangular |
Item | Recycling Bin |
Total Capacity | 23 gal |
Color | Blue |
Specific Container Material | Plastic |
Material Grouping | Plastic |
Description
Recycling Container,Slim Jim,23 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.