Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Venting Slim Jim Container, Blue, Plastic
Mfr # RCP354007BE
Zoro # G501846678
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30"
- Total Capacity 23 gal
- Material Plastic
- Color Blue
- Container Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP354007BE
- Zoro # G501846678
- UPC # 86876186383
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30" |
Depth | 22" |
Width/Diameter | 11" |
Details
Item | Venting Slim Jim Container |
Total Capacity | 23 gal |
Material | Plastic |
Color | Blue |
Container Shape | Rectangular |
Description
Slim Jim recycling container with venting channels is imprinted with a recycling logo and holds 23 gallons. Integrated, patent-pending venting channels take the strain out of liner removal. Station container serves as a convenient central collection site for multiple workstations. Space-saving profile fits virtually anywhere. Large capacity is ideal for heavy-traffic areas. Recycling container is recommended for indoor and outdoor use. Four patent-pending can liner cinches improve productivity. Sturdy construction is designed to withstand extreme weather and handling. Molded-in handles and base grips make lifting and emptying easier. Durable, lightweight plastic construction provides long life without the weight, sharp edges and rusting common with some metal containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Orange, Polypropylene (5CJJ5)
- HOOVER PowerScrub Bagless Corded Standard Filter Upright Vacuum (FH68002)
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Green, 1 Openings (2171555)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- Rubbermaid Commercial Recycling Bins