Shop All Trash Cans
Rubbermaid Commercial
23 gal Rectangular Trash Can, Red, 11 in Dia, Open Top, High Quality Resin Blend
Mfr # 1956189
Zoro # G4036579
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Material High Quality Resin Blend
- Height 30 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1956189
- Zoro # G4036579
- UPC # 086876227949
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 11 in |
Length | 22 in |
Trash Can Dia./Width | 11" |
Depth | 22 in |
Width/Diameter | 11 in |
Description
Trash Can, Rectangular, Open, 23 gal, Red, Height 30 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (122085CTB)
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- ODOBAN Solid Odor Absorber, 14 Oz, Citrus Scent (9735K61-14Z12)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1956185)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, High Quality Resin Blend (1956187)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Yellow, 11 1/2 in Dia, Step-On, Plastic (1883575)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® FG264360YEL Trash Container w/Venting Channels, 44 Gallon - Yellow (FG264360YEL)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19-1/2" Dia, Open Top, LLDPE (59JM13)
- SIMPLEHUMAN 45 L Rectangular Step Can, Brushed, Stainless Steel (CW2024)
- Rubbermaid Commercial Trash Cans