Shop All Trash Cans
Rubbermaid Commercial
23 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, High Quality Resin Blend
Mfr # 1956187
Zoro # G4036588
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Material High Quality Resin Blend
- Height 30 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1956187
- Zoro # G4036588
- UPC # 086876227932
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 11 in |
Length | 22 in |
Trash Can Dia./Width | 11" |
Width/Diameter | 11 in |
Depth | 22 in |
Description
Trash Can, Rectangular, Open, 23 gal, Brown, Height 30 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Dolly Carrier Jumbo 4-Wheel (98088)
- WEIMAN Leather Wipes, 7 X 8, 30/canister, 4 Canisters/carton, PK4 (91CT)
- NILFISK/ADVANCE SQUEEGEE SET - APEX, FITS ADV (56104483)
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1956185)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 11 in Dia, Open Top, High Quality Resin Blend (1956189)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE (FG614500WHT)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, Plastic (FG354060BEIG)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, White, Steel (RCPST24EPLWH)
- RSI MAZE 1.85 Gallon Kitchen Caddie Compost Bin (RS451776)
- Rubbermaid Commercial Trash Cans