Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings
Mfr # 2185052
Zoro # G407045908
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Color Silver Vein/Satin Alum
- Top Type Flat with Top Opening
- Includes 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2185052
- Zoro # G407045908
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 1/4 in |
Width/Diameter | 12 in |
Depth | 15 1/4 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular |
Color | Silver Vein/Satin Alum |
Top Type | Flat with Top Opening |
Includes | 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert |
Container Markings | Bottles; Cans |
Number of Containers | 1 |
Number of Openings | 1 |
Item | Recycling Station |
For Use With | Color-Coded Lid Openings, Color-Coded Lids and Billboards, Color-Coded Waste Stream Labels |
Total Capacity | 23 gal |
Specific Container Material | Polypropylene |
Features | RCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels |
Lid Connection | Hinged |
For Recyclable Material | Bottle, Can |
Container Product Grouping | Recycling Bin |
Material Grouping | Plastic |
Description
Recycling Bin, For Recyclable Material Bottle, Can, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Bottles; Cans, Total Capacity 23 gal, Color Yellow, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 12 in, Depth 15 1/4 in, Material Grouping Plastic, Specific Container Material Polypropylene, Lid Connection Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, 22 in Dia, Open Top, Polyethylene (FG263200YEL)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- SPRAY & FORGET House and Deck Cleaner 32 oz Liquid (SFDHEQ06)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- WITT INDUSTRIES Witt Industries 36GC03-CB 36 Gallon Indoor Recycling Container With Square Opening; Charcoal (36GC03-CB)
- Rubbermaid Commercial Recycling Bins