Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings
Mfr # 2185051
Zoro # G107045895
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- For Use With Color-Coded Lid Openings, Color-Coded Lids and Billboards, Color-Coded Waste Stream Labels
- Container Markings Compost
- Top Type Flat with Top Opening
- Specific Container Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2185051
- Zoro # G107045895
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 1/4 in |
Width/Diameter | 12 in |
Depth | 15 1/4 in |
Details
Trash Container Capacity | 23 gal |
For Use With | Color-Coded Lid Openings, Color-Coded Lids and Billboards, Color-Coded Waste Stream Labels |
Container Markings | Compost |
Item | Recycling Station |
Top Type | Flat with Top Opening |
Specific Container Material | Polypropylene |
Total Capacity | 23 gal |
Includes | 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert |
Container Shape | Rectangular |
Number of Openings | 1 |
Color | Green |
Number of Containers | 1 |
Features | RCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels |
Container Product Grouping | Recycling Bin |
For Recyclable Material | Compost |
Lid Connection | Hinged |
Material Grouping | Plastic |
Description
Recycling Bin, For Recyclable Material Compost, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Compost, Total Capacity 23 gal, Color Green, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 12 in, Depth 15 1/4 in, Material Grouping Plastic, Specific Container Material Polypropylene, Lid Connection Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Spray Bottle (BATH-32PRO)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- ECOS PRO All Purpose Cleaner, Trigger Spray Bottle, Orange, 6 PK (PL9706/6)
- MARCAL PRO Standard, 504 Sheets, White, 48 PK (MAC 5001)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Satin Alum/Satin Alum, Plastic (FG395973BLUE)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- GRAF Grid bottom for open botto composters (Soil Fence)
- Rubbermaid Commercial Recycling Bins