Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings
Mfr # 2185053
Zoro # G907045972
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Top Type Flat with Top Opening
- Specific Container Material Polypropylene
- Number of Containers 1
- Height 40 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2185053
- Zoro # G907045972
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 1/4 in |
Depth | 15 1/4 in |
Width/Diameter | 12 in |
Details
Trash Container Capacity | 23 gal |
Top Type | Flat with Top Opening |
Specific Container Material | Polypropylene |
Number of Containers | 1 |
Number of Openings | 1 |
For Use With | Color-Coded Lid Openings, Color-Coded Lids and Billboards, Color-Coded Waste Stream Labels |
Features | RCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels |
Container Shape | Rectangular |
Container Markings | Landfill |
Total Capacity | 23 gal |
Includes | 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert |
Item | Recycling Station |
Color | Black |
For Recyclable Material | Trash |
Container Product Grouping | Recycling Bin |
Lid Connection | Hinged |
Material Grouping | Plastic |
Description
Recycling Bin, For Recyclable Material Trash, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Landfill, Total Capacity 23 gal, Color Black, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 12 in, Depth 15 1/4 in, Material Grouping Plastic, Specific Container Material Polypropylene, Lid Connection Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- DQB INDUSTRIES DQB Industries 8327 4.75 in. Poly Hand And Nail Scrub Brush (152500)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- MILWAUKEE TOOL Large HEPA Dry Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1977)
- RUBBERMAID COMMERCIAL Container, Recycling, Dskside (295773BLUE)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Bronze Vein/Satin Alum (2007918)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- RUBBERMAID COMMERCIAL 10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic (RCP295773BLUECT)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Nickel/Satin Brass (FG264307BLUE)
- RUBBERMAID COMMERCIAL Square Square Recycling Container, 23 gal., 15-, Blue, Plastic (RUB152CBLU)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- Rubbermaid Commercial Recycling Bins