Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Container, Gray, Resin
Mfr # 2007914
Zoro # G608595752
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangular
- Series Slim Jim
- Features Recyclable, Hinged Lid
- Total Capacity 23 gal
- Height 40-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2007914
- Zoro # G608595752
- UPC # 86876239614
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40-1/4 in |
Depth | 21-1/2 in |
Width/Diameter | 24 |
Details
Container Shape | Rectangular |
Series | Slim Jim |
Features | Recyclable, Hinged Lid |
Total Capacity | 23 gal |
Material | Resin |
Color | Gray |
Item | Recycling Container |
Includes | Labels and Placecards (English Only) |
Description
Color-coded station with intuitive lid openings and labels helps patrons sort waste easily. Hardware-free connection makes assembly quick and easy. Sleek design is built to fit any front-of-house space. Durable containers are built with commercial-grade materials and withstand demanding commercial environments. Bag cinches and venting channels increase productivity when securing and changing liners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPC EAGLE Slide Brush (BD500571)
- KRAFT TOOL Weigh-Lite Medium Coarse White Po, 54 (CC250)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- IMPACT PRODUCTS Microfiber Finish Mop 18 Inch (3189-EA)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG395873BLUE)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Outdoor Recycling Bin, Blue, Plastic (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- Rubbermaid Commercial Recycling Bins