Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961622
Zoro # G6599743
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Width 19-1/2"
- For Use With Recycling System
- Primary Container Color Gray
- Top Design Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961622
- Zoro # G6599743
- UPC # 086876228564
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 19-19/32" |
Width/Diameter | 18-1/2" |
Depth | 19 in |
Length | 19-19/32" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Compost, Glass, Paper, Plastic, Trash, Trash Container Capacity 23 gal, Top Type Open, Number of Openings 1, Container Markings Mixed Recycling, Total Capacity 23 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 19 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO Cleaning Towel Paper Towels, White, 2 PK (GOJ629902CT)
- BEST SANITIZERS Sanitizing Wipes, 160 Wipe Canister, 9 1/2 in x 7 1/4 in, Unscented, White, 6 Pack (SSW0002)
- CLOSETMAID Holder Broom/Mop Dustpan (3462)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Blue, Resin (RCP356973BECT)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- Rubbermaid Commercial Recycling Bins