Shop All Trash Can Lids
This Product is Discontinued
Rubbermaid Commercial
23 gal Dome Mixed Recycling Lid, 16 in W/Dia, Blue, Polyethylene, 1 Openings (Discontinued)
Mfr # 1788374
Zoro # G3555973
This Product is Discontinued
Key Features
- Trash Container Capacity 23 gal.
- Top Type Dome
- For Use With Mfr. No. FG356900
- Container Shape Square
- Lid Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1788374
- Zoro # G3555973
- UPC # 086876211566
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16 in |
Fits Container Size | 23 gal. |
Container Top Depth | 16" |
Width | 16" |
Height | 3 1/4 in |
Depth | 16 in |
Description
All-Purpose Recycling Top, Dome, 23 gal, Square, Snap On, Number of Openings 1, Blue, Untouchable(R) Series, Height 3 1/4 in, Width/Diameter 16 in, Plastic, Polyethylene, Mfr. No. FG356900 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.