Shop All Trash Can Lids
Rubbermaid Commercial
23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings
Mfr # FG269288GRN
Zoro # G3215423
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY
- Lid Shape Rectangular
- Color Green
- Width/Diameter 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG269288GRN
- Zoro # G3215423
- UPC # 086876147629
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/2 in |
Width | 20-3/8" |
Container Top Depth | 20-3/8" |
Height | 2 3/4 in |
Fits Container Size | 23 gal. |
Depth | 20 1/2 in |
Details
Top Type | Dome |
For Use With | FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY |
Lid Shape | Rectangular |
Color | Green |
Lid Connection | Snap-On |
Item | Bottle and Can Recycling Top |
Series | Slim Jim(R) |
Container Top Design | Canopy |
Shape | Rectangular |
Indoor/Outdoor | Indoor, Outdoor |
Lid Closure Type | Snap-On |
Material | Plastic |
Specific Container Material | Plastic |
Material Grouping | Plastic |
For Container Capacity | 23 gal |
Number of Openings | 2 |
For Cntnr Cap | 23 gal |
Description
Bottle and Can Recycling Top, Dome, 23 gal, Rectangular, Snap On, Number of Openings 2, Green, Slim Jim(R) Series, Height 2 3/4 in, Width/Diameter 11 1/2 in, Depth 20 1/2 in, Plastic, Plastic, FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 17.5 In. Polypropylene Bristle Toilet Bowl Brush (641723)
- CLOROX Cleaners & Detergents, 32 oz Fresh, 9 PK (CLO30197)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU8 (6PVU8)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- Rubbermaid Commercial Trash Can Lids