Shop All Trash Cans
Rubbermaid Commercial
22 gal Round Untouchable Round Container, Gray, Linear Low-Density Polyethylene (LLDPE)
Mfr # RCP354600GYCT
Zoro # G901858967
product price: $355.99
/pk 4, $89.00/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 22 gal
- Container Shape Round
- Color Gray
- Material Linear Low-Density Polyethylene (LLDPE)
- Height 30.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP354600GYCT
- Zoro # G901858967
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30.1" |
Diameter | 15.8" |
Details
Trash Container Capacity | 22 gal |
Container Shape | Round |
Color | Gray |
Material | Linear Low-Density Polyethylene (LLDPE) |
Item | Untouchable Round Container |
Features | Crack Resistant; Durable |
Description
Durable trash container is crack-resistant even under tough indoor/outdoor conditions. It is perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants and other busy public locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Odor Absorber, Size 55 gal. (33655)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- KARCHER Sensor S 12 Vacuum (1.012-615.0|1)
- ELECTRO FREEZE Food Grade Grease (HC158054A)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- RUBBERMAID COMMERCIAL 18 gal Step On Container, Red, Plastic (RCP614500RED)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Prism Trash Can, Gray, Open Top, Polyethylene (2026721)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Gray, Resin (1883604)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Gray, Plastic (RCP295600GYCT)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD-RB)
- Rubbermaid Commercial Trash Cans