Shop All Trash Cans
Rubbermaid Commercial
22 gal Round Trash Can, Gray, Open Top, Plastic
Mfr # FG354600GRAY
Zoro # G801860114
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 22 gal
- Container Shape Round
- Color Gray
- Material Plastic
- Height 30.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG354600GRAY
- Zoro # G801860114
- UPC # 86876023480
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30.13 in |
Diameter | 15.75" |
Details
Trash Container Capacity | 22 gal |
Container Shape | Round |
Color | Gray |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
For Use With | Rubbermaid® Round Free-Swinging Lids |
Top Type | Sold Separately: Center-Pivot Swing |
Description
These spacious containers are great indoors, but they also can handle tough outdoor conditions. Crack-resistant. Lids sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Tubex Holster Loop (PORT70015-L)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- HYGENALL LEADOFF Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- UNGER UNGER Green 18" Plastic Window Squeegee (ES450)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- RUBBERMAID COMMERCIAL 45 gal Rectangular Prism Fire-Safe Container, Black, Side Door, Structural Foam (FG917188BLA)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- RUBBERMAID COMMERCIAL 3.50 gal 14 QT Fire-Resistant Wastebaskets, Black, Fiberglass (RCP254100BKCT)
- RUBBERMAID COMMERCIAL 3.25 gal 13 QT Standard Deskside Wastebaskets, Gray, Plastic (RCP2955GYCT)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, 21 3/4 in Dia, Step-On, Stainless Steel (1901999)
- RUBBERMAID COMMERCIAL 159 gal Rectangular Trash Can, Gray, Open Top, Plastic (1971258)
- Rubbermaid Commercial Trash Cans