Shop All Trash Cans
Rubbermaid Commercial
21 gal Semicircular Half Round Wastebaskets, Gray
Mfr # RCP352000GY
Zoro # G101848652
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal
- Container Shape Semicircular
- Color Gray
- Height 28.6"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP352000GY
- Zoro # G101848652
- UPC # 86876023138
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.6" |
Width | 12" |
Depth | 21" |
Details
Trash Container Capacity | 21 gal |
Container Shape | Semicircular |
Color | Gray |
Item | Half Round Wastebaskets |
Description
Heavy-duty wastebasket provides a large 21 gallon capacity in minimum space. Half-round design allows you the convenience of putting the receptacle in a tight spot. Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants and other public locations. Easy-to-clean, plastic construction is rustproof, durable and crack-resistant, even under tough indoor/outdoor conditions. Wastebasket meets the sanitary needs of restaurants, snack areas and restrooms. Half-round wastebasket uses a half-round swing top (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Wipes Heavy Duty Bracket For 130 Count Bucket (6201-01)
- BILLY GOAT Outdoor Litter Vacuum, Shaft Drive (LB352)
- WEILER 9" Counter Duster, Orange Synthetic Fill, Fine Brushing (42213)
- UNGER Floor Squeegee, Straight, 36" W (FP900)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295600BEIG)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Blue, Open Top, Plastic (FG264360BLUE)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, Open Top, Fiberglass (FG254400BEIG)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebasket, Gray, Plastic (RCP295600GY)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Beige, 8 1/4 in Dia, Open Top, LLDPE (FG295500BEIG)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- Rubbermaid Commercial Trash Cans