Shop All Trash Cans
Rubbermaid Commercial
21 gal Half-Round Trash Can, Gray, Open Top, Plastic
Mfr # FG352000GRAY
Zoro # G4076193
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal
- Container Shape Half-Round
- Material Plastic
- Height 28"
- Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG352000GRAY
- Zoro # G4076193
- UPC # 86876023138
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28" |
Width | 21" |
Depth | 11 in |
Details
Trash Container Capacity | 21 gal |
Container Shape | Half-Round |
Color | Gray |
Material | Plastic |
Item | Trash Can |
For Use With | Rubbermaid® Commercial Half-Round Lids |
Top Type | Sold Separately: Dome |
Opening Closure Type | Open Top |
Description
Rubbermaid® Commercial Untouchable Waste Container, Half-Round, Plastic, 21 gal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore 57" Fiberglass Handle, Red (295114)
- SAN JAMAR Rely Hybrid Soap, Summit Stainless (SH970SS)
- PROTEAM Swivel Hose Cuff (101950)
- THEOCHEM Super Heavy Duty Degreaser Concentrate, 5 gal Pail, Liquid, Violet (100486-99990-1P)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG130400BLA)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel (FGSO1220PLBK)
- RUBBERMAID COMMERCIAL 300 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG460800BLA)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, 15 1/4 in Dia, Swing, Plastic (FG816088BEIG)
- RUBBERMAID COMMERCIAL Waste Bin, Plastic, 41 Qrt, 15-1/4"x11"x20", 12PK, Black (RCP295700BKCT)
- RUBBERMAID COMMERCIAL 12 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGSO16SSSGL)
- KESSEBOHMER Waste Container Only 52QT Champagne (2505530103)
- Rubbermaid Commercial Trash Cans