Shop All Trash Can Lids
Rubbermaid Commercial
20.375 W/Dia, Blue, Plastic
Mfr # FG269288BLUE
Zoro # G308628804
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Rectangle
- Color Blue
- Width/Diameter 20.375
- Depth 11.31 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG269288BLUE
- Zoro # G308628804
- UPC # 86876188431
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20.375 |
Depth | 11.31 in |
Height | 2.75 in |
Details
Lid Shape | Rectangle |
Color | Blue |
Material | Plastic |
Description
RUBBERMAID Bottle and Can Lid for Slim Jim Recycling Container - BlueBottle & Can Lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EP MINERALS EP Minerals Blue Ribbon 3425 High-Absorbent Cat Litter, 25 lb Capacity, Gray/Tan (3425)
- SUBZERO Brush W/Scraper Extend 42In (13059)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Pacer 30, 3PK (GK-PACER30-P)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- RUBBERMAID COMMERCIAL 16 Gal and 23 Gal Swing Trash Can Lid, Black (267360BK)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, White, Resin, 0 Openings (FG261960WHT)
- WITTCO Witt Industries Galvanized Steel Lid For 10 Gallon Trash Can, Silver (10GPL)
- Rubbermaid Commercial Trash Can Lids