Shop All Trash Cans
Rubbermaid Commercial
20 gal Round Trash Can, White, Open Top, Plastic
Mfr # FG262000WHT
Zoro # G4073901
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 20 gal
- Container Shape Round
- Material Plastic
- Height 22.88"
- For Use With Rubbermaid® Commercial Round Brute® Lids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG262000WHT
- Zoro # G4073901
- UPC # 86876013450
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 22.88" |
Diameter | 19.5" |
Details
Trash Container Capacity | 20 gal |
Container Shape | Round |
Color | White |
Material | Plastic |
Item | Trash Can |
For Use With | Rubbermaid® Commercial Round Brute® Lids |
Opening Closure Type | Open Top |
Description
Rubbermaid® Commercial Round Brute Container, Plastic, 20 gal, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 34" Microfiber Pad Holder, Aluminum, Aluminum (6PVX1)
- WET & FORGET 64 oz. Indoor Mold and Mildew Disinfectant, Jug (802064)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- DIVERSEY Virex II 1-Step Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Minty, Blue, 2 PK (DVO3062637)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, Open Top, Plastic (FG262000GRAY)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, Side Door, Polyethylene (FG817088BLA)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Stainless Steel, 12 in Dia, Open Top (FGSR18SSPL)
- RUBBERMAID COMMERCIAL 7 Gallon Rubbermaid Plastic Wastebasket - Black (FG295600BLA)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 15 1/2 in Dia, Open Top, Polyethylene (FG356988GRAY)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY,FG264000BLA)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19 1/2 in Dia, Open Top, LLDPE (FG395800GRAY)
- Rubbermaid Commercial Trash Cans