Shop All Handles, Frames and Braces
Rubbermaid Commercial
20-7/10" Quick Change Mop Pad, Blue, No Handle
Mfr # FGQ41600BL00
Zoro # G3496227
product price: $20.97
/ea
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Quick Change
- Handle Length No Handle
- Handle Material No Handle
- Handle Color Blue
- Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ41600BL00
- Zoro # G3496227
- UPC # 086876174960
- Country of Origin Viet Nam
- Category Handles, Frames and Braces
Dimensions
Handle Length | No Handle |
Frame Width | 18 in |
Width | 5" |
Length | 18 in |
Frame Depth | 5 in |
Mop Pad Size | 5 in x 18 in |
Depth | 6 in |
Overall Depth | 6 in |
Overall Width | 18 in |
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 6 in, Launderable Yes, Color Blue, Dry Weight 0.55 oz, Mop End Type Loop, Compatible Grainger Part Number 5MU87, Compatible Manufacturer Part Number 1863893, FGQ56000YL00, Color Coding System Yes, Features Inner Layers Hold Enough Solution to Clean 250 Sq ft, Double Finished Edges and Colored Edge Tape, Zig-Zag Design, Connection Thread Type Not Applicable, Capacity 24 oz, Chlorine Bleach Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- KRUD KUTTER 1 gal. House Wash Jug (HW012)
- MIDWEST RAKE Speed Squeegee, 24 in, 8-12 Mil (47859)
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle (FGQ41100BL00)
- RUBBERMAID COMMERCIAL 11 in Quick Change Mop Pad, Blue, No Handle (FGQ82000BL00)
- RUBBERMAID COMMERCIAL Rubbermaid 54in Gripper Clamp Fiberglass Handle, Yellow/Black - (FGH245000000)
- RUBBERMAID COMMERCIAL 23" Microfiber Pad Holder With Squeegee, Gray and Yellow, Aluminum (FGQ57000YL00)
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood (FG636200NAT)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- 3M 35 in Dust Cloth Holder, Black, Plastic (55936)
- Rubbermaid Commercial Handles, Frames and Braces