Shop All Brushes
Rubbermaid Commercial
2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall
Mfr # FG634200SILV
Zoro # G4120663
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Bristle Color Gray
- Brush Length 8 in
- Handle Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG634200SILV
- Zoro # G4120663
- UPC # 086876142020
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 8 in |
Handle Length | 4 1/2 in |
Brush Width | 2 in |
Bristle Length | 4 in |
Trim Length | 4 in |
Overall Length | 12 1/2 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Medium |
Bristle Color | Gray |
Handle Color | Yellow |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Features | 12-1/2 in Overall Length; Acid Resistant |
Color Coding System | No |
Color | Silver/Yellow |
Sweep Face | 2 in |
Bristle Type | Synthetic |
Description
Bench Brush, Bristle Firmness Medium, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 8 in, Handle Length 4 1/2 in, Bristle Color Gray, Overall Length 12 1/2 in, Chemical Resistant Yes, Bristle Length 4 in, Brush Type Dusting Brush, Features Perfect for Quick Clean-Ups, All Plastic Brush Blocks Are Available With Flagged or Unflagged Synthetic Bristles, Handle Color Yellow, Sweep Face 2 in, Temperature Resistant Yes, FDA Compliant No, Acid Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE 16 in. W Flat Mop Kit (RJOPPMOP)
- DAWN 7.5 oz Ultra Original Scent Liquid Dish Soap, 12PK (1025992)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Double Recreped DRC, 9 3/4in x 13 1/4 in, 800 Sheets, White (20060)
- RUBBERMAID COMMERCIAL Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown (FG632000BRN)
- RUBBERMAID COMMERCIAL Brush, Toilet Bowl 1 Ea, 17" L Handle, Brown, Plastic (632000BRN)
- RUBBERMAID COMMERCIAL Tile/Grout Brush, Black, 12 PK (RCP9B5600BKCT)
- RUBBERMAID COMMERCIAL Brush, Scrub, Hndl, Iron, 6 in 1 Ea, 6" L Brush, Navy (or Navy Blue), Plastic (6482COB)
- RUBBERMAID COMMERCIAL Toilet Brush, Brown (FG632000BRN)
- RUBBERMAID COMMERCIAL Rubbermaid® 6342 Counter Brush - 12-1/2" (FG634200SILV)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- Rubbermaid Commercial Brushes