Shop All Trash Cans
Rubbermaid Commercial
2,100 lbs Rectangular Trash Can, Black, Open Top, Structural Foam
Mfr # FG9T1600BLA
Zoro # G4075441
product price: $1,511.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,511.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 2,100 lbs
- Container Shape Rectangular
- Color Black
- Material Structural Foam
- Height 42.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T1600BLA
- Zoro # G4075441
- UPC # 86876184211
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 42.25" |
Width | 33.5" |
Depth | 70.75 in |
Details
Trash Container Capacity | 2,100 lbs |
Container Shape | Rectangular |
Color | Black |
Material | Structural Foam |
Item | Trash Can |
Features | Heavy Duty |
Opening Closure Type | Open Top |
Description
Rubbermaid® Commercial Structural Foam Tilt Truck, Rectangular, 2,100 lb Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Medium Angle Broom, Blue (310113)
- ZEP Degreaser, 5 Gal Trigger Spray Bottle, Liquid, Colorless (57035)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE (FG614500BEIG)
- CRC All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Unscented (14446)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Swing, Plastic (FG917188BEIG)
- RUBBERMAID COMMERCIAL 12 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLRD)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, Open Top, Heavy Gauge Steel, Rigid Plastic (S55ET BK)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel, Rigid Plastic (FGS55ETBKPL)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 11 1/4 in Dia, Open Top, Thermoset Polyester (FG254400BEIG)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- SAFCO 4 gal Plastic Step-on 4-Gallon Receptacle, Black, Plastic (SAF9710BL)
- Rubbermaid Commercial Trash Cans