Shop All Buckets & Mop Pails
Rubbermaid Commercial
19 qt Gray, Plastic
Mfr # FG262888GRAY
Zoro # G5169961
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 19 qt
- Material Plastic
- Weight 3.472 lbs
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG262888GRAY
- Zoro # G5169961
- UPC # 86876194098
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Width | 18" |
Depth | 14 1/2" |
Height | 10" |
Details
Color | Gray |
Capacity | 19 qt |
Material | Plastic |
Weight | 3.472 lbs |
Description
Rubbermaid® Commercial 19 Quart Double Utility Pail, 18 x 14 1/2 x 10, Gray Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Black, 25 1/4 in Dia, Swing, HDPE (FG396400BLA)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM45)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- RUBBERMAID COMMERCIAL 17 qt Gray, Plastic (FG261700GRAY)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 8 3/4 gal Yellow, Plastic (2064914)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- BEHRENS 1GS Wash Tub, 11 gal Capacity, Galvanized Steel (00056)
- Rubbermaid Commercial Buckets & Mop Pails