Shop All Buckets & Mop Pails
Rubbermaid Commercial
19 QT Double Pail, 10" H, Gray, Plastic
Mfr # RCP262888GYCT
Zoro # G301863448
product price: $264.99
/pk 6, $44.17/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 19 qt
- Color Gray
- Bucket/Pail Width 14.5"
- Bucket/Pail Height 10"
- Bucket/Pail Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP262888GYCT
- Zoro # G301863448
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 14.5" |
Bucket/Pail Height | 10" |
Bucket/Pail Length | 18" |
Details
Bucket Capacity | 19 qt |
Color | Gray |
Item | 19 QT Double Pail |
Features | Handle |
Material | Plastic |
Type | Double Pail |
Description
This double pail is part of an easy-to-use cleaning system. Two tall compartments separate the cleaning solution and rinse water. You can simply dunk your mophead into the plastic bucket. Easily carry with the built-in bail handle. The height of the pail with the handle raised is 17-3/4". Volume capacity is 19 quarts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 24" Coarse Push Broom (1435A)
- SEYMOUR MIDWEST Warehouse Drag Broom, 84", 3 Bristle Rows (83084)
- BISSELL COMMERCIAL Replacement Belt For Vacuums (BGOR-23)
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- RUBBERMAID COMMERCIAL 10 qt Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- RUBBERMAID Bucket 12Qt Blue (FG296400ROYBL)
- Rubbermaid Commercial Buckets & Mop Pails