Shop All Mops
Rubbermaid Commercial
18.5 x 5.5 x 0.5 Wet Mop Pad, Blue, Microfiber, PK12
Mfr # FGQ41000BL00
Zoro # G4052761
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18.5 x 5.5 x 0.5
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop End Type Microfiber Wet Room Pad
- Mop Style Microfiber Wet Room Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ41000BL00
- Zoro # G4052761
- UPC # 10086876170013
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 18.5 x 5.5 x 0.5 |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop End Type | Microfiber Wet Room Pad |
Mop Style | Microfiber Wet Room Pad |
Mop Type | Wet Mop Pad |
Item | Wet Mop Pad |
Color | Blue |
Material | Microfiber |
Standards | LEED Applicable |
For Use With | Rubbermaid® Commercial Pad Holders |
Application | Floors |
Features | Washable |
Weight | 3 lbs |
Description
Rubbermaid® Commercial Microfiber Wet Room Pad, Split Nylon/Polyester Blend, 18", Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGERTY W J & SON LTD 8OZ Silversmiths Polish (10080)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray (62338-74035)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (FGD21306WH00)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.75 oz Dry Wt, Hook-and-Loop Connection, Blue, Microfiber (FGQ40920BL00)
- RUBBERMAID COMMERCIAL Universal String Wet Mop, 20oz Dry Wt, Slide Connect, Loop-End, White, Rayon/Polyester/Acrylic, PK12 (FGE43800WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Blue, Microfiber (2132427)
- TOUGH GUY 19-1/2 in String Wet Mop, 24 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W224)
- Rubbermaid Commercial Mops