Shop All Handles, Frames and Braces
Rubbermaid Commercial
18" Quick Connect Flat Mop Frame, Black, Aluminum
Mfr # FGQ55900BK00
Zoro # G1118667
product price: $16.29
/ea
Sold in multiples of 6 for $97.74
$97.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Quick Connect
- Handle Material Aluminum
- Frame Material Plastic
- Color Black
- Mop Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ55900BK00
- Zoro # G1118667
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 18" |
Overall Depth | 4 in |
Overall Width | 18 in |
Details
Connection Type | Quick Connect |
Handle Material | Aluminum |
Frame Material | Plastic |
Item | Flat Mop Frame |
Color | Black |
Mop Style | Flat |
Series | Economy |
Material | Plastic |
End Type | Cap |
Product Type | Microfiber Mop Frame |
Handle Connection Type | Push In |
Handle Connection Types | Push In |
Handle Connection Type | Push In |
Description
Flat Mop Frame, Handle Connection Type Push In, Overall Width 18 in, Overall Depth 4 in, Material Plastic, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Microfiber Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIES RUFFIES PRO 42GAL CONTRA (1124905)
- BOUNCE Bounce Dryer Sheets, Outdoor Fresh, PK 160 (PGC80168)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic, 1TYT6 (1TYT6)
- UMBRA Skinny White Wastebasket (082610-661)
- RUBBERMAID COMMERCIAL Rubbermaid 54in Gripper Clamp Fiberglass Handle, Yellow/Black - (FGH245000000)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- RUBBERMAID COMMERCIAL 10" Pad Holder, Gray, Yellow, Aluminum (FGQ55000YL00)
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle (FGQ41100BL00)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ57)
- Rubbermaid Commercial Handles, Frames and Braces