Shop All Mops
Rubbermaid Commercial
18 Microfiber Finish Mop, White
Mfr # RCPQ800WH
Zoro # G807200631
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Durable; Hook & Loop Backing
- Width 5.5"
- Length 18"
- Application Dusting; Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ800WH
- Zoro # G807200631
- UPC # 86876173710
- Country of Origin Indonesia
- Category Mops
Dimensions
Width | 5.5" |
Length | 18" |
Details
Item | 18" Microfiber Finish Mop |
Color | White |
Features | Durable; Hook & Loop Backing |
Application | Dusting; Floor |
Material | MicroFiber |
Type | Mop Head Refill |
Description
Microfiber Finish Mophead is designed for specialized floor cleaning and finish applications It is traditionally colored with blue and white and optimally shaped for smooth, even application of floor finish Dense, 3 to 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products Foam liner controls liquid content and release Advanced hookandloop backing holds up under harsh laundering conditions and attaches pads more securely Durable pad construction withstands more than 300 launderings Doublefinished edges retain mop shape with use over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- CLASSIC CLEAR 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBWRMC48)
- RUG DOCTOR 96OZ Oxy Carpet Cleaner (5044)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray (IMP 9325)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Red, Microfiber (2132423)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- RUBBERMAID COMMERCIAL 18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber (FGQ41200GR00)
- RUBBERMAID COMMERCIAL Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGA21306WH00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- Rubbermaid Commercial Mops