Shop All Brooms
Rubbermaid Commercial
18 in Sweep Face Broom, Medium, Synthetic, Black
Mfr # 2018727
Zoro # G5076631
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 18 in
- Bristle Length 2 3/4 in
- Bristle Material Polypropylene
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018727
- Zoro # G5076631
- UPC # 086876239126
- Country of Origin China
- Category Brooms
Dimensions
Bristle Length | 2 3/4 in |
Broom Handle Length | 58 in |
Broom Handle Diameter | 1 1/8 in |
Block Width | 18 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 18 in, Bristle Length 2 3/4 in, Bristle Color Black, Handle Length 58 in, Handle Material Steel, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant No, Features Angled Sides Sweeps Different Debris Types, Hanger Hole, For Use With 2018781, Includes Block, Tool Type Broom, Block Width 18 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Clothespins Plst 24Ct (536-376-850)
- SC JOHNSON PROFESSIONAL Towels & Wipes, Red/White, Cloth, 70 Wipes, Cherry, 6 PK (KCW70W)
- RECKITT BENCKISER Lysol Kitchen Cleaner , Unscented, Gallon Bottle, 4 Bottles - 74392 (REC 74392)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26100)
- RUBBERMAID COMMERCIAL 10 1/2 in Sweep Face Broom, Medium, Synthetic, Gray (FG638500GRAY)
- RUBBERMAID COMMERCIAL Broom, Angle, Dia, 1" 1 ea (637500GY)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRA)
- RUBBERMAID COMMERCIAL Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black (FG253600BLA)
- RUBBERMAID COMMERCIAL Floor Scrub, Blue (FG633700BLUE)
- RUBBERMAID COMMERCIAL Lobby Pro Broom, Poly Bristles, 35", with Metal Handle, Black (FG637400BLA)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- Rubbermaid Commercial Brooms