Shop All Mops
Rubbermaid Commercial
18 in Dust Mop, Green, Microfiber, PK6
Mfr # FGQ41800GR00
Zoro # G4052822
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop End Type Microfiber
- Mop Style Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ41800GR00
- Zoro # G4052822
- UPC # 10086876174936
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 18 in |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop End Type | Microfiber |
Mop Style | Microfiber |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Green |
Material | Microfiber |
Application | Floor Maintenance |
Standards | LEED Applicable |
Features | Dust Pad with Fringe—High-pile and looped fringe construction grabs and holds larger dust particles and debris. |
Weight | 3.2 lbs |
Description
Rubbermaid® Commercial Dust Pad w/Fringe, Microfiber, 18" Long, Green, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Polyethylene Solution Tank, 2.5 Gal (6XKJ0)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 6 1/2 gal Capacity, Yellow (FG748000YEL)
- EUREKA / SANITAIRE UPRIGHT - BRUSH ROLL - 12 in. VG2 STYLE ROUND, INCLUDES TWO END CAPS - GVPS030 (53270)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber (FGQ41200GR00)
- RUBBERMAID COMMERCIAL 18 Microfiber Finish Mop, White (RCPQ800WH)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00 (FGA25206WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Orange, Cotton/Synthetic (FGA25306OR00)
- TOUGH GUY 24 in L Dust Mop, 18 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC1)
- Rubbermaid Commercial Mops