Shop All Mops
Rubbermaid Commercial
18 in Dust Mop, Green, Microfiber
Mfr # FGQ41800GR00
Zoro # G4052585
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop End Type Microfiber
- Mop Style Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ41800GR00
- Zoro # G4052585
- UPC # 86876174939
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 18 in |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop End Type | Microfiber |
Mop Style | Microfiber |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Green |
Material | Microfiber |
Features | Dust Pad with Fringe—High-pile and looped fringe construction grabs and holds larger dust particles and debris. |
Application | Floor Maintenance |
Standards | LEED Applicable |
Weight | 0.257 lbs |
Description
Rubbermaid® Commercial Dust Pad w/Fringe, Microfiber, 18" Long, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUWEL Foldable Rotary Clothesline (Nova Plus 500)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- RUBBERMAID COMMERCIAL 18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber (FGQ41200GR00)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber, PK6 (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025506)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton (FGT25600WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- RUBBERMAID COMMERCIAL Sponge Mop, 12", Refillable Steel, PK 6 (RCP6435BZECT)
- Rubbermaid Commercial Mops