Shop All Trash Cans
Rubbermaid Commercial
18 gal Rectangular Trash Can, Red, 19 1/2 in Dia, Step-On, Plastic
Mfr # 1883568
Zoro # G2087876
original price:
$153.99
5% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Container Shape Rectangular
- Color Red
- Material Plastic
- Height 311/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883568
- Zoro # G2087876
- UPC # 086876224122
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 311/2 in |
Width | 12 15/64 in |
Length | 19-43/64 |
Trash Can Dia./Width | 12-1/2" |
Container Depth | 12 15/64 in |
Width/Diameter | 19 1/2 in |
Depth | 12-15/64 in |
Description
Step Can, Rectangular, Flat, 18 gal, Red, Height 31 1/2 in, Width/Diameter 19 1/2 in, Depth 12 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Disinfecting Wipes, White, Canister, 75 Wipes, 10 1/2 in x 6 in, Bleach (PSBW077072)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Open Top, Polyethylene (FG335388BLA)
- 3M Hand-Masker Masking Film Kit (M3000-PAK)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber (FGQ59000YL00)
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, 15 3/4 in Dia, Open Top, LLDPE (FG294700GRAY)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Green (FG265500DGRN)
- RUBBERMAID COMMERCIAL 13 gal Square Defenders Square Step Can, Stainless Steel, Steel (RCPST24SSPL)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Gray, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2200GRAY)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY,FG264000BLA)
- SAFCO 36 gal Square Trash Can, Black, 17" Dia, Rigid Plastic (9669)
- Rubbermaid Commercial Trash Cans